Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 3050 g |
Inner diameter | 60 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 74B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 5600 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 119000 N |
Sealing | Open |
Usually arrives within 14 working days