Angular contact ball bearing SNR 3211AC3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
SNR - Self-Aligning Ball Bearing - 3211.AC3
See technical informationReferences
SNR:3211AC3
Rubix:204A6683
Manufacturer :3211.AC3
EAN:3413520096205



Product details : SNR 3211AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 5500 rpm |
| Limit speed | 6400 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 49400 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 61.46 excl. VAT
/ Each
£ 73.75 incl. VAT
- Delivery usually within ( 3 ) days
