Angular contact ball bearing SNR 3201A, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
SNR - Self-Aligning Ball Bearing - 3201.A
See technical informationReferences
SNR:3201A
Rubix:206A3922
Manufacturer :3201.A
EAN:3413520094904



Product details : SNR 3201A ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 16000 rpm |
| Limit speed | 22000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 5900 N |
| Basic dynamic load, radial - Cr | 10400 N |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Delivery usually within ( 3 ) days
