Angular contact ball bearing FAG 3203-BD-XL-2HRS, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3203-BD-XL-2HRS
Rubix:274A6546
Manufacturer :0822707240000
EAN:4064327819284

Product details : FAG 3203-BD-XL-2HRS ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs |
| Limit speed | 14600 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 15500 N |
Show UNSPSC/ECL@SS
£ 28.41 excl. VAT
/ Each
£ 34.09 incl. VAT
- Delivery usually within ( 7 ) days
