Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Logistics dimensions (L x W x H) | 33,3x100x100 mm |
---|---|
Logistic Weight | 954 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 33.3 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Reference speed | 6300 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 60000 N |
Sealing | Open |
Usually arrives within 14 working days