Four-point contact ball bearing SKF QJ 232 N2MA/C3, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 48 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 232 N2MA/C3
Rubix:227A1739
Manufacturer :18165
EAN:7316571670973



Product details : QJ232N2MA/C3 FOUR POINT CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x290x290 mm |
|---|---|
| Logistic Weight | 14731,6 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2800 rpm |
| Basic dynamic load, radial - Cr | 450000 N |
| Basic static load, radial - C0r | 670000 N |
Show UNSPSC/ECL@SS
£ 2,394.62 excl. VAT
/ Each
£ 2,873.54 incl. VAT
- Usually arrives within 14 working days
