Four-point contact ball bearing FAG QJ230-N2-MPA-C3, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ230-N2-MPA-C3
Rubix:229A1892
Manufacturer :0167423540030
EAN:4012801267854

Product details : FAG QJ230-N2-MPA-C3 DUPLEX BALL BEARING 167423540030
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x270x270 mm |
|---|---|
| Logistic Weight | 12200 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2360 rpm |
| Basic dynamic load, radial - Cr | 350000 N |
| Basic static load, radial - C0r | 485000 N |
Show UNSPSC/ECL@SS
£ 863.33 excl. VAT
/ Each
£ 1,036.00 incl. VAT
- Usually arrives within 14 working days
