Angular Contact Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 5215,6 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | QJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4800 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 255 N |
Basic dynamic load, radial - Cr | 250 N |
Sealing | Open |
Usually arrives within 14 working days