Four-point contact bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2710 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 4450 rpm |
Limit speed | 9600 rpm |
Basic static load, radial - C0r | 145000 N |
Basic dynamic load, radial - Cr | 171000 N |
Sealing | Open |
Usually arrives within 14 working days