Four-point contact bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 9690 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | CN |
Series | QJ2..-N2-MPA |
Material | Steel |
Cage | Brass |
Reference speed | 2600 rpm |
Limit speed | 4700 rpm |
Basic static load, radial - C0r | 420000 N |
Basic dynamic load, radial - Cr | 315000 N |
Sealing | Open |
Usually arrives within 14 working days