Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistic Weight | 297 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 30500 N |
Sealing | Two metal shields |
Usually arrives within 14 working days