Angular contact ball bearing SKF BSD 4090 CGB, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 20 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSD 4090 CGB
Rubix:133A6156
Manufacturer :2499
EAN:7316570133325

Product details : SKF PRECISION BEARING BSD4090CGB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsd |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.68 kg |
| Heat Stabilization | unique heat treatment to maintain constant preload |
| Reference speed | 6000 rpm |
| Limit speed | 7000 rpm |
| Angle | 62 ° |
| Precision | iso tolerance class 4 / running accuracy iso tolerance class 2 |
| Bore | straight |
| Basic static load, radial - C0r | 170000 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 323.35 excl. VAT
/ Each
£ 388.02 incl. VAT
- Delivery usually within ( 3 ) days
