Angular contact ball bearing SKF 7410 BCBM, Outer diameter: 130 mm | Inner diameter: 50 mm | Width: 31 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7410 BCBM
Rubix:106A0669
Manufacturer :87589
EAN:7316576651328

Product details : SKF ANG CONTACT BEARING 7410 BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 2122,6 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 7000 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 95600 N |
Show UNSPSC/ECL@SS
£ 483.55 excl. VAT
/ Each
£ 580.26 incl. VAT
- Delivery usually within ( 3 ) days
