Angular contact ball bearing SNR 5308NRZZG15, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5308NRZZG15
Rubix:204A8731
EAN:3413520105907



Product details : SNR 5308NRZZG15 ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x39 mm |
|---|---|
| Logistic Weight | 1024 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 6000 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 43900 N |
| Basic dynamic load, radial - Cr | 59100 N |
Show UNSPSC/ECL@SS
£ 74.23 excl. VAT
/ Each
£ 89.08 incl. VAT
- Delivery usually within ( 3 ) days
