Angular contact ball bearing FAG 7317-B-XL-JP, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing
See technical informationReferences
FAG:7317-B-XL-JP
Rubix:229A0888
Manufacturer :0190033070000
EAN:4026677045232

Product details : FAG 7317-B-XL-JP 40DEG SRAC BEARING 190033070000
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 4100 rpm |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 231.59 excl. VAT
/ Each
£ 277.91 incl. VAT
- Delivery usually within ( 7 ) days
