Angular contact ball bearing FAG 7410-B-XL-MP-UA, Outer diameter: 130 mm | Inner diameter: 50 mm | Width: 31 mm
Angular contact ball bearing
See technical informationReferences
FAG:7410-B-XL-MP-UA
Rubix:238A3030
Manufacturer :0191188800000
EAN:4012801207997

Product details : FAG 7410-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 2215 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 4400 rpm |
| Limit speed | 9200 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 243.39 excl. VAT
/ Each
£ 292.07 incl. VAT
- Delivery usually within ( 7 ) days
