Angular contact ball bearing Timken 5303 KC1, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.225 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5303 KC1
Rubix:396A3101
EAN:0087796043640

Product details : TIMKEN 5303K C1 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, bearing clearance C1, without relubrication groove
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22.225 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Weight | 0.191 kg |
| Limit speed | 8960 rpm |
| Angle | 20 ° |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 22600 N |
Show UNSPSC/ECL@SS
£ 99.58 excl. VAT
/ Each
£ 119.50 incl. VAT
- Usually arrives within 14 working days
