Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x42x42 mm |
---|---|
Logistic Weight | 126 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Bearing Clearance | c3 |
Series | 33a |
Material | bearing steel |
Cage | polyamide |
Reference speed | 18000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 9300 N |
Basic dynamic load, radial - Cr | 15100 N |
Sealing | open |
Usually arrives within 14 working days