Angular contact ball bearing FAG 7308-B-XL-TVP-UB, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7308-B-XL-TVP-UB
Rubix:274A7133
Manufacturer :0882844250000
EAN:4054372498404

Product details : FAG 7308-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Weight | 0.61 kg |
| Reference speed | 7100 rpm |
| Limit speed | 10400 rpm |
| Angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 36.56 excl. VAT
/ Each
£ 43.87 incl. VAT
- Usually arrives within 14 working days
