Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistics dimensions (L x W x H) | 39,7x100x100 mm |
---|---|
Logistic Weight | 1610 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Bearing Clearance | CN |
Series | 33D |
Material | Bearing steel |
Cage | Brass |
Reference speed | 7500 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 79300 N |
Sealing | Open |
In stock: Next day delivery