NTN - Angular Contact Ball Bearing - 7215BG
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x25 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 7200 |
Material | Steel |
Cage | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 79000 N |
Sealing | Open |
Usually arrives within 14 working days