Angular contact ball bearing FAG 7234-B-MP-UO, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 52 mm
Angular contact ball bearing
See technical informationReferences
FAG:7234-B-MP-UO
Rubix:238A2806
Manufacturer :0190032770000
EAN:4012801572101

Product details : FAG 7234-B-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-MP, single row, solid brass cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x310x310 mm |
|---|---|
| Logistic Weight | 18000 g |
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 2440 rpm |
| Limit speed | 3250 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 1,296.50 excl. VAT
/ Each
£ 1,555.80 incl. VAT
- Usually arrives within 14 working days
