Angular contact ball bearing SKF 7314 BEP, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular Contact Ball Bearing 73.. Series
See technical informationReferences
SKF:7314 BEP
Rubix:105A9293
Manufacturer :46083
EAN:7316576634543

Product details : SKF HRB+ 40DEG SRAC BRG 7314 BEP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 2546 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 5600 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 90000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 221.31 excl. VAT
/ Each
£ 265.57 incl. VAT
- Delivery usually within ( 3 ) days
