Angular contact ball bearing Timken 7314 WNSUC1, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7314 WNSUC1
Rubix:395A9394
EAN:0087796068681

Product details : TIMKEN 7314WNSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Weight | 2.676 kg |
| Angle | 40 ° |
| Basic static load, radial - C0r | 85700 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 290.75 excl. VAT
/ Each
£ 348.90 incl. VAT
- Usually arrives within 14 working days
