Angular contact ball bearing FAG 3318-M-C3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Angular contact ball bearing
See technical informationReferences
FAG:3318-M-C3
Rubix:238A1751
Manufacturer :0190023430030
EAN:4012801271394

Product details : FAG 3318-M-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x190x190 mm |
|---|---|
| Logistic Weight | 9230 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3400 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 533.44 excl. VAT
/ Each
£ 640.13 incl. VAT
- Usually arrives within 14 working days
