Angular contact ball bearing FAG 7314-B-XL-MP-UB, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing
See technical informationReferences
FAG:7314-B-XL-MP-UB
Rubix:274A7147
Manufacturer :0889413450000
EAN:4054369510812

Product details : FAG 7314-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Reference speed | 4750 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 170.74 excl. VAT
/ Each
£ 204.89 incl. VAT
- Delivery usually within ( 7 ) days
