Angular contact ball bearing FAG 7317-B-XL-TVP-UB, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing
See technical informationReferences
FAG:7317-B-XL-TVP-UB
Rubix:274A7159
Manufacturer :0882848910000
EAN:4054372618635

Product details : FAG 7317-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Weight | 4.26 kg |
| Reference speed | 4100 rpm |
| Limit speed | 4900 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 234.16 excl. VAT
/ Each
£ 280.99 incl. VAT
- Delivery usually within ( 7 ) days
