Angular contact ball bearing FAG 3211-BD-XL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing
See technical informationReferences
FAG:3211-BD-XL
Rubix:274A9667
Manufacturer :0709471630000
EAN:4064328179431

Product details : FAG 3211-BD-XL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl |
| Reference speed | 7200 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Usually arrives within 14 working days
