Angular contact ball bearing Timken 7202 W, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7202 W
Rubix:395A9276
EAN:0087796046429

Product details : TIMKEN 7202W ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Series | 7200-serie (fafnir angular contact ball bearings) |
| Angle | 20 ° |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10300 N |
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
- Usually arrives within 14 working days
