Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7211WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7211 WN, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular Contact Ball Bearing
References
timken:
7211 WN
rubix:
395A9307
ean:
0087796044074
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7211WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
21
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.92
excl. VAT
/
Each
£
118.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3305 A-2Z/C3MT33, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Precision / Spindle bearing SKF 7005 CD/HCP4ADGB, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing NTN 3205S, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 7317 BECBF, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing NSK 3307BTNC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NTN 5315SC3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm
Precision / Spindle bearing SKF 7013 CDGB/P4A, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Angular contact ball bearing FAG 7214-B-XL-2RS-TVP, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Precision / Spindle bearing NSK 7001CTRDULP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing NSK 7005CTRDULP3, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SKF S71920 CDGA/HCP4A, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Angular contact ball bearing NSK 3309BTNC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing FAG 7224-B-XL-MP-UO, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Precision / Spindle bearing SKF 71919 ACDGA/P4A, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Angular contact ball bearing SKF 7313 BEP, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm