Angular contact ball bearing Timken 7214 WNSU, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7214 WNSU
Rubix:395A9317
EAN:0087796068346

Product details : TIMKEN 7214WNSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Reference speed | 3080 rpm |
| Limit speed | 4100 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 57300 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 281.28 excl. VAT
/ Each
£ 337.54 incl. VAT
- Usually arrives within 14 working days
