Angular contact ball bearing SNR 3204AC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
SNR - Self-Aligning Ball Bearing - 3204.AC3
See technical informationReferences
SNR:3204AC3
Rubix:204A6654
Manufacturer :3204.AC3
EAN:3413520185107



Product details : SNR 3204AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 12400 N |
| Basic dynamic load, radial - Cr | 19100 N |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 3 ) days
