Angular contact ball bearing SKF 7311BECBJ-PAIR, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Ball Bearing
See technical informationReferences
SKF:7311BECBJ-PAIR
Rubix:105A2372

Product details : SKF ANGULAR CONTACT BEARING 7311BECBJ PAIR
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Strengths
•High-speed capability
Accommodate relatively high radial loads and large unilateral axial loads
Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Series | 7311 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7000 rpm |
| Limit speed | 7000 rpm |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 264.08 excl. VAT
/ Each
£ 316.90 incl. VAT
- Usually arrives within 14 working days
