Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7230WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7230 WNMBRSUC1, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Angular Contact Ball Bearing
References
timken:
7230 WNMBRSUC1
rubix:
395A9344
ean:
0087796068582
Technical specifications
Inner diameter
150
mm
Outer diameter
270
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7230WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
270
mm
Width
45
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,994.85
excl. VAT
/
Each
£
2,393.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing INA 3220-2RS, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 60.3 mm
Angular contact ball bearing NSK 3212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7208-B-XL-2RS-TVP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NSK 7314BEAWSUB
Angular contact ball bearing NTN 5207SCZZ/2AS, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Precision / Spindle bearing NSK 7012CTRDUMP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing NSK 7211CTRDULP3, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Angular contact ball bearing NSK 7204BWG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Precision / Spindle bearing SKF 7008 CDGB/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing NTN 7303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Precision / Spindle bearing NSK 7224CTRDULP3, Inner diameter: 120 mm | Outer diameter: 215 mm | Width: 40 mm
Angular contact ball bearing SKF 7219 BECBM, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Precision / Spindle bearing SKF 71920 ACDGA/P4A, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Angular contact ball bearing NTN 7208B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NTN 7322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm