Angular contact ball bearing NTN 7208B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
NTN - Angular Contact Ball Bearing - 7208B
See technical informationSee documentsReferences
NTN:7208B
Rubix:205A1033
EAN:4547359440607



Documents
Product details : NTN 7208B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 375 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 23000 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Delivery usually within ( 3 ) days
