Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Logistic Weight | 5500 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | CN |
Series | 32..-B-2RS-TVH |
Limit speed | 2210 rpm |
Basic static load, radial - C0r | 173000 N |
Basic dynamic load, radial - Cr | 185000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days