Angular contact ball bearing NTN 5207SCZZ/2AS, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS
See technical informationReferences
NTN:5207SCZZ/2AS
Rubix:204A8647
EAN:4547359537048



Product details : NTN 5207SCZZ/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x27 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
- Usually arrives within 14 working days
