Super-precision Angular Contact Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x140x140 mm |
---|---|
Logistic Weight | 787 g |
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Series | 71920 |
Material | Bearing steel |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 57200 N |
Sealing | Open |
Usually arrives within 14 working days