Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7311WNSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7311 WNSUC1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular Contact Ball Bearing
References
timken:
7311 WNSUC1
rubix:
395A9380
ean:
0087796068605
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7311WNSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.25
excl. VAT
/
Each
£
209.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7306-B-XL-TVP-UA, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing SKF 3314 A, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Precision / Spindle bearing SKF 71919 ACDGA/P4A, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing NSK 7906A5TRDUMP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Angular contact ball bearing NSK 7300BW, Outer diameter: 35 mm | Inner diameter: 10 mm | Width: 11 mm
Angular contact ball bearing SKF 3203 ATN9/C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing SKF 3212 A-2RS1TN9/MT33, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing NSK 7314BEAT85, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Precision / Spindle bearing SKF 7013 ACD/P4A, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Angular contact ball bearing NTN 3215S, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41.3 mm
Angular contact ball bearing SKF 7310 BEGAF, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Precision / Spindle bearing SKF 71812 CDGA/P4, Inner diameter: 60 mm | Outer diameter: 78 mm | Width: 10 mm
Precision / Spindle bearing SKF 7009 CDGA/P4A, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing SKF 7207 BECBM, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing SKF 7217 BECBJ, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm