Angular contact ball bearing FAG 7209-B-XL-TVP-UA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7209-B-XL-TVP-UA
Rubix:229A0799
Manufacturer :0167252390000
EAN:4012801166096

Product details : FAG 7209-B-XL-TVP-UA 40DEG SRAC BEARING 167252390000
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x85x85 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 40.09 excl. VAT
/ Each
£ 48.11 incl. VAT
- Delivery usually within ( 7 ) days
