Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Logistic Weight | 1913 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 39.7 mm |
Bearing Clearance | cn |
Series | 32a |
Material | bearing steel |
Sealing | open |
Usually arrives within 14 working days