Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7312WNSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7312 WNSU, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular Contact Ball Bearing
References
timken:
7312 WNSU
rubix:
395A9385
ean:
0087796068636
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7312WNSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.42
excl. VAT
/
Each
£
247.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 7207BG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Precision / Spindle bearing SKF 7034 CDGA/P4A, Inner diameter: 170 mm | Outer diameter: 260 mm | Width: 42 mm
Angular contact ball bearing SKF 7214 BECBJ, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing NTN 7316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing FAG 7222-B-XL-MP-UB, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular contact ball bearing SKF 3310 A-2Z/C3MT33, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing SKF 7210 BEP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Precision / Spindle bearing SKF 7007 ACD/P4ADGB, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing FAG 7206-B-XL-JP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing SKF 3308 A-2RS1TN9/MT33, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing NTN 5200S, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing NSK LZ3206B-2ZRSTN, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 23.8 mm
Precision / Spindle bearing NSK 7213A5TRDULP3, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Angular contact ball bearing SKF 7209 BECBY, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing INA 3005-2RS, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 16 mm