Angular contact ball bearing NTN 7316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
NTN - Angular Contact Ball Bearing - 7316
See technical informationReferences
NTN:7316
Rubix:205A1217
EAN:4547359452440



Product details : NTN 7316 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3770 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 169.28 excl. VAT
/ Each
£ 203.14 incl. VAT
- Usually arrives within 14 working days
