Angular contact ball bearing INA 3005-2RS, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
INA:3005-2RS
Rubix:101A3919
Manufacturer :0009589480000
EAN:4064328118850

Product details : INA 3005-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rs-tvh |
| Material | steel |
| Limit speed | 8800 rpm |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 15200 N |
Show UNSPSC/ECL@SS
£ 30.47 excl. VAT
/ Each
£ 36.56 incl. VAT
- Delivery usually within ( 7 ) days
