Angular contact ball bearing Timken 7314 WNC1, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7314 WNC1
Rubix:395A9392
EAN:0087796068674

Product details : TIMKEN 7314WNC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken/Fafnir angular contact ball bearing 7314 WNC1 with bearing clearance C1 and open design. 40° contact angle, brass cage, 70×150×35 mm.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Weight | 2.676 kg |
| Angle | 40 ° |
| Bore | 70 mm |
| Basic static load, radial - C0r | 85700 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 278.21 excl. VAT
/ Each
£ 333.85 incl. VAT
- Usually arrives within 14 working days
