Angular Contact Ball Bearing 33.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistic Weight | 350 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 33A |
Cage | Polyamide |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
In stock: Next day delivery