Angular contact ball bearing FAG 7216-B-XL-MP-UB, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing
See technical informationReferences
FAG:7216-B-XL-MP-UB
Rubix:274A7095
Manufacturer :0930398080000
EAN:4054371102807

Product details : FAG 7216-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Weight | 1.6 kg |
| Reference speed | 4946 rpm |
| Limit speed | 8289 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 71964 N |
| Basic dynamic load, radial - Cr | 84951 N |
Show UNSPSC/ECL@SS
£ 136.85 excl. VAT
/ Each
£ 164.22 incl. VAT
- Delivery usually within ( 7 ) days
