Angular contact ball bearing NTN 7304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
NTN - Angular Contact Ball Bearing - 7304
See technical informationReferences
NTN:7304
Rubix:205A1153
EAN:4547359448405



Product details : NTN 7304 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 143 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 20700 N |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- Delivery usually within ( 3 ) days
