Angular contact ball bearing NTN 5211SC3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5211SC3
Rubix:204A8674
EAN:4547359538007

Product details : NTN 5211SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x33,3 mm |
|---|---|
| Logistic Weight | 1014 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 61.46 excl. VAT
/ Each
£ 73.75 incl. VAT
- Delivery usually within ( 3 ) days
