Angular contact ball bearing NTN 3304SC3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm

NTN - Self-Aligning Ball Bearing - 3302S

See technical information

References

NTN:3304SC3
Rubix:204A6806
EAN:4547359530148
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width22.2 mm
See all Specifications

Product details : NTN 3304SC3 ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x22,2 mm
Logistic Weight238 g
Inner diameter20 mm
Outer diameter52 mm
Width22.2 mm
Bearing Clearancec3
Sealingopen
Series3300
Cagesteel
Angle32 °
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories